STAUFF

STAUFF Flat steel U-bolt with plastic pipe saddle short FB+RUK-57-PA-W1

  • ERIKS:11356086
Image 1
Save to list

€38.47/ pieceexcl. VAT

€46.55incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
FB+RUK
Material
Steel
Surface protection
Untreated
Thread size metric (M..)
10
Nominal pipe size
DN50 in
Outer pipe diameter
57 mm
With saddle piece
Yes