STAUFF

STAUFF Flat steel U-bolt with plastic pipe saddle short FB+RUK-368-PP-W1

  • ERIKS:11356080
Image 1
Save to list

€172.80/ pieceexcl. VAT

€209.09incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
FB+RUK
Material
Steel
Surface protection
Untreated
Thread size metric (M..)
24
Nominal pipe size
DN350 in
Outer pipe diameter
368 mm
With saddle piece
Yes