STAUFF

STAUFF Flat steel U-bolt with plastic pipe saddle short FB+RUK-219.1-PP-W1

  • ERIKS:11356073
Image 1
Save to list

€88.18/ pieceexcl. VAT

€106.70incl. VAT

Estimated delivery date - 26/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
FB+RUK
Material
Steel
Surface protection
Untreated
Thread size metric (M..)
16
Nominal pipe size
DN200 in
Outer pipe diameter
219.1 mm
With saddle piece
Yes