

€88.18/ pieceexcl. VAT
€106.70incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | FB+RUK |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 16 |
Nominal pipe size | DN200 in |
Outer pipe diameter | 216 mm |
With saddle piece | Yes |