STAUFF

STAUFF Flat steel U-bolt with plastic pipe saddle short FB+RUK-139.7-PA-W1

  • ERIKS:11356093
Image 1
Save to list

€53.04/ pieceexcl. VAT

€64.18incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
FB+RUK
Material
Steel
Surface protection
Untreated
Thread size metric (M..)
12
Nominal pipe size
DN125 in
Outer pipe diameter
139.7 mm
With saddle piece
Yes