STAUFF

STAUFF Flat Steel U-Bolt FB-A-48.3-W5

  • ERIKS:14396623
Image 1
Save to list

€50.77/ pieceexcl. VAT

€61.43incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
FA
Material
Stainless steel 316 (V4A)
Thread size metric (M..)
10
Nominal pipe size
DN40 in
Outer pipe diameter
48.3 mm
With saddle piece
No