

€52.73/ pieceexcl. VAT
€63.80incl. VAT
Estimated delivery date - 22/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | FA |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 16 |
Nominal pipe size | DN200 in |
Outer pipe diameter | 219.1 mm |
With saddle piece | No |