STAUFF

STAUFF Filter element SS-250-F-20-B/4

  • ERIKS:14736921
Image 1
Save to list

€631.99/ pieceexcl. VAT

€764.71incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-250-F-20-B/4
Size
250
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
326 mm
Internal diameter
60.2 mm
Outer Diameter
102 mm