

€452.17/ pieceexcl. VAT
€547.13incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SS |
Code digit | SS-250-B-100-B |
Size | 250 |
Filter element material | Stainless steel mesh |
Filter fineness | 100 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 326 mm |
Internal diameter | 60.2 mm |
Outer Diameter | 102 mm |