STAUFF

STAUFF Filter element SS-150-F-20-B/4

  • ERIKS:14736892
Image 1
Save to list

€434.89/ pieceexcl. VAT

€526.22incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-150-F-20-B/4
Size
150
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
400 mm
Internal diameter
42.2 mm
Outer Diameter
79.8 mm