STAUFF

STAUFF Filter element SS-150-B-60-B

  • ERIKS:14044645
Image 1
Save to list

€328.44/ pieceexcl. VAT

€397.41incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-150-B-60-B
Size
150
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
400 mm
Internal diameter
42.2 mm
Outer Diameter
79.8 mm