

€328.44/ pieceexcl. VAT
€397.41incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SS |
Code digit | SS-150-B-40-B |
Size | 150 |
Filter element material | Stainless steel mesh |
Filter fineness | 40 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 400 mm |
Internal diameter | 42.2 mm |
Outer Diameter | 79.8 mm |