STAUFF

STAUFF Filter element SS-125-E-03-B/4

  • ERIKS:14736873
Image 1
Save to list

€207.03/ pieceexcl. VAT

€250.51incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-125-E-03-B/4
Size
125
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
377 mm
Internal diameter
40.5 mm
Outer Diameter
74 mm