

€307.04/ pieceexcl. VAT
€371.52incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SS |
Code digit | SS-100-F-10-B/4 |
Size | 100 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 250 mm |
Internal diameter | 42.2 mm |
Outer Diameter | 79.8 mm |