STAUFF

STAUFF Filter element SS-100-E-05-B/4

  • ERIKS:13921044
Image 1
Save to list

€168.66/ pieceexcl. VAT

€204.08incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-100-E-05-B/4
Size
100
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
250 mm
Internal diameter
42.2 mm
Outer Diameter
79.8 mm