STAUFF

STAUFF Filter element SS-100-B-60-B

  • ERIKS:14736860
Image 1
Save to list

€215.02/ pieceexcl. VAT

€260.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-100-B-60-B
Size
100
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
250 mm
Internal diameter
42.2 mm
Outer Diameter
79.8 mm