STAUFF

STAUFF Filter element SS-100-B-40-B-N

  • ERIKS:14736859
Image 1
Save to list

€213.41/ pieceexcl. VAT

€258.23incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-100-B-40-B-N
Size
100
Filter element material
Stainless steel mesh
Filter fineness
40 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
250 mm
Internal diameter
42.2 mm
Outer Diameter
79.8 mm