STAUFF

STAUFF Filter element SS-085-F-10-B/4

  • ERIKS:14736850
Image 1
Save to list

€222.68/ pieceexcl. VAT

€269.44incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-085-F-10-B/4
Size
85
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
277 mm
Internal diameter
40.5 mm
Outer Diameter
74 mm