STAUFF

STAUFF Filter element SS-085-B-60-B

  • ERIKS:13921040
Image 1
Save to list

€203.81/ pieceexcl. VAT

€246.61incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-085-B-60-B
Size
85
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
277 mm
Internal diameter
40.5 mm
Outer Diameter
74 mm