STAUFF

STAUFF Filter element SS-070-K-20-B

  • ERIKS:13921039
Image 1
Save to list

€68.93/ pieceexcl. VAT

€83.41incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-070-K-20-B
Size
70
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
226 mm
Internal diameter
40.5 mm
Outer Diameter
74 mm