

€219.30/ pieceexcl. VAT
€265.35incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SS |
Code digit | SS-070-B-10-B |
Size | 70 |
Filter element material | Stainless steel mesh |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 226 mm |
Internal diameter | 40.5 mm |
Outer Diameter | 74 mm |