STAUFF

STAUFF Filter element SS-070-A-10-B

  • ERIKS:14736826
Image 1
Save to list

€299.76/ pieceexcl. VAT

€362.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-070-A-10-B
Size
70
Filter element material
Stainless steel fibre
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
226 mm
Internal diameter
40.5 mm
Outer Diameter
74 mm