STAUFF

STAUFF Filter element SS-050-K-10-B

  • ERIKS:14736823
Image 1
Save to list

€94.12/ pieceexcl. VAT

€113.89incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-050-K-10-B
Size
50
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
160 mm
Internal diameter
42.2 mm
Outer Diameter
79.8 mm