

€135.95/ pieceexcl. VAT
€164.50incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SS |
Code digit | SS-050-E-10-B/4 |
Size | 50 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 160 mm |
Internal diameter | 42.2 mm |
Outer Diameter | 79.8 mm |