STAUFF

STAUFF Filter element SS-035-K-10-B

  • ERIKS:14736808
Image 1
Save to list

€60.06/ pieceexcl. VAT

€72.67incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-035-K-10-B
Size
35
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
151 mm
Internal diameter
40.5 mm
Outer Diameter
74 mm