STAUFF

STAUFF Filter element SS-030-E-05-B/4

  • ERIKS:14044632
Image 1
Save to list

€108.17/ pieceexcl. VAT

€130.89incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-030-E-05-B/4
Size
30
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
225 mm
Internal diameter
34.2 mm
Outer Diameter
60 mm