STAUFF

STAUFF Filter element SS-030-B-60-B

  • ERIKS:14736791
Image 1
Save to list

€120.87/ pieceexcl. VAT

€146.25incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-030-B-60-B
Size
30
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
225 mm
Internal diameter
34.2 mm
Outer Diameter
60 mm