STAUFF

STAUFF Filter element SS-026-B-40-B

  • ERIKS:13921036
Image 1
Save to list

€116.65/ pieceexcl. VAT

€141.15incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-026-B-40-B
Size
26
Filter element material
Stainless steel mesh
Filter fineness
40 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
175 mm
Internal diameter
34.2 mm
Outer Diameter
60 mm