STAUFF

STAUFF Filter element SS-024-B-25-B

  • ERIKS:14373379
Image 1
Save to list

€101.46/ pieceexcl. VAT

€122.77incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-024-B-25-B
Size
24
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
151 mm
Internal diameter
24.2 mm
Outer Diameter
53.5 mm