

€127.25/ pieceexcl. VAT
€153.97incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SS |
Code digit | SS-024-B-10-B |
Size | 24 |
Filter element material | Stainless steel mesh |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 151 mm |
Internal diameter | 24.2 mm |
Outer Diameter | 53.5 mm |