STAUFF

STAUFF Filter element SS-020-E-10-B/4

  • ERIKS:14736757
Image 1
Save to list

€72.73/ pieceexcl. VAT

€88.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-020-E-10-B/4
Size
20
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
159 mm
Internal diameter
24.3 mm
Outer Diameter
44.5 mm