STAUFF

STAUFF Filter element SS-016-F-10-V/4

  • ERIKS:14736754
Image 1
Save to list

€183.52/ pieceexcl. VAT

€222.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-016-F-10-V/4
Size
16
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
97 mm
Internal diameter
24.3 mm
Outer Diameter
44.5 mm