STAUFF

STAUFF Filter element SS-016-B-25-V

  • ERIKS:14044604
Image 1
Save to list

€74.84/ pieceexcl. VAT

€90.56incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-016-B-25-V
Size
16
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
97 mm
Internal diameter
24.3 mm
Outer Diameter
44.5 mm