STAUFF

STAUFF Filter element SS-014-K-20-B

  • ERIKS:14736751
Image 1
Save to list

€42.33/ pieceexcl. VAT

€51.22incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-014-K-20-B
Size
14
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
95 mm
Internal diameter
24.2 mm
Outer Diameter
53.5 mm