STAUFF

STAUFF Filter element SS-014-E-05-B/4

  • ERIKS:14736743
Image 1
Save to list

€53.52/ pieceexcl. VAT

€64.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-014-E-05-B/4
Size
14
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
95 mm
Internal diameter
24.2 mm
Outer Diameter
53.5 mm