STAUFF

STAUFF Filter element SS-012-B-40-B

  • ERIKS:14736736
Image 1
Save to list

€65.78/ pieceexcl. VAT

€79.59incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-012-B-40-B
Size
12
Filter element material
Stainless steel mesh
Filter fineness
40 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
83 mm
Internal diameter
24.3 mm
Outer Diameter
44.5 mm