

€35.30/ pieceexcl. VAT
€42.71incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SS |
Code digit | SS-008-K-10-V |
Size | 8 |
Filter element material | Filter paper |
Filter fineness | 10 µm |
Type of filter element | Pressure filter element |
Material sealing | FKM (FPM) |
Length of filter element | 84 mm |
Internal diameter | 18.2 mm |
Outer Diameter | 44.5 mm |