STAUFF

STAUFF Filter element SS-008-B-25-B

  • ERIKS:14677161
Image 1
Save to list

€55.25/ pieceexcl. VAT

€66.85incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-008-B-25-B
Size
8
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
84 mm
Internal diameter
18.2 mm
Outer Diameter
44.5 mm