STAUFF

STAUFF Filter element SS-004-B-100-B

  • ERIKS:14736709
Image 1
Save to list

€46.03/ pieceexcl. VAT

€55.70incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SS
Code digit
SS-004-B-100-B
Size
4
Filter element material
Stainless steel mesh
Filter fineness
100 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
53 mm
Internal diameter
18.2 mm
Outer Diameter
44.5 mm