

€500.41/ pieceexcl. VAT
€605.50incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SRMH |
Code digit | SRMH-36-E-20-B/4 |
Size | 36 |
Filter element material | Filter paper |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Material sealing | NBR |
Length of filter element | 360 mm |
Internal diameter | 25.5 mm |
Outer Diameter | 255 mm |