STAUFF

STAUFF Filter element SRMH-36-E-02-B/4

  • ERIKS:14737525
Image 1
Save to list

€500.41/ pieceexcl. VAT

€605.50incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SRMH
Code digit
SRMH-36-E-02-B/4
Size
36
Filter element material
Filter paper
Filter fineness
2 µm
ß-ratio
> 200
Material sealing
NBR
Length of filter element
360 mm
Internal diameter
25.5 mm
Outer Diameter
255 mm