

€279.74/ pieceexcl. VAT
€338.49incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SRMH |
Code digit | SRMH-25-E-02-B/4 |
Size | 25 |
Filter element material | Filter paper |
Filter fineness | 2 µm |
ß-ratio | > 200 |
Material sealing | NBR |
Length of filter element | 25 mm |
Internal diameter | 6 mm |
Outer Diameter | 150 mm |