

€264.80/ pieceexcl. VAT
€320.41incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SRM |
Code digit | SRM-60-H-B-1 |
Size | 60 |
Filter element material | Filter paper |
Filter fineness | 1 µm |
ß-ratio | > 200 |
Material sealing | NBR |