

€890.57/ pieceexcl. VAT
€1,077.59incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SP |
Code digit | SP-304-E-12-B |
Size | 304 |
Filter element material | Inorganic glass fibre |
Filter fineness | 12 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 925 mm |
Internal diameter | 95 mm |
Outer Diameter | 154.5 mm |