STAUFF

STAUFF Filter element SP-300-E-20-B/4

  • ERIKS:14735506
Image 1
Save to list

€813.46/ pieceexcl. VAT

€984.29incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-300-E-20-B/4
Size
300
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
978 mm
Internal diameter
105 mm
Outer Diameter
152 mm