

€574.68/ pieceexcl. VAT
€695.36incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SP |
Code digit | SP-244-E-25-V/4 |
Size | 244 |
Filter element material | Inorganic glass fibre |
Filter fineness | 25 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | FKM (FPM) |
Length of filter element | 515 mm |
Internal diameter | 95 mm |
Outer Diameter | 154.5 mm |