STAUFF

STAUFF Filter element SP-204-E-12-V/4

  • ERIKS:14735491
Image 1
Save to list

€463.10/ pieceexcl. VAT

€560.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-204-E-12-V/4
Size
204
Filter element material
Inorganic glass fibre
Filter fineness
12 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
368 mm
Internal diameter
95 mm
Outer Diameter
154.5 mm