

€495.31/ pieceexcl. VAT
€599.33incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SP |
Code digit | SP-200-E-10-B/4 |
Size | 200 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 423 mm |
Internal diameter | 105 mm |
Outer Diameter | 152 mm |