

€378.33/ pieceexcl. VAT
€457.78incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SP |
Code digit | SP-170-E-20-B/4 |
Size | 170 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 658 mm |
Internal diameter | 55.7 mm |
Outer Diameter | 95 mm |