STAUFF

STAUFF Filter element SP-170-E-05-B/4

  • ERIKS:14735477
Image 1
Save to list

€394.65/ pieceexcl. VAT

€477.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-170-E-05-B/4
Size
170
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
658 mm
Internal diameter
55.7 mm
Outer Diameter
95 mm